Clipper

Tactical True Apparent Wind Display Repeater


product price: $173.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tactical True Apparent Wind Display Repeater The Clipper True Wind Display shows apparent wind speed and direction, when connected to a log or GPS, it can also show true wind speed and direction. Requires NMEA boat speed input either VHW from log or RMC from GPS for True wind speed and direction. Features: Supply voltage nominal 12 Volts Supply current 10mA + (10mA for back light illumination Max) NMEA input sentence MWV Back light 9 levels Pointer style 2 Display wind speed 0 to 99 Kts Display Wind angle 0 to 360 degrees represented by 60 segments Display case size 110 x 110mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.