Clipper

MeteoMan Barometer


product price: $283.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MeteoMan Barometer The rate of change of barometric pressure and history of wind speed can be an invaluable indicator of imminent conditions. Many sailors rely on low cost domestic barometers, which are inaccurate, have low resolution and very poor history. Several quality paper recording instruments exist but are delicate, fiddly to use and rely on paper which can jam when damp. The MeteoMan overcomes all these problems. It provides an accurate, high resolution barograph recording in excess of five days data on barometric pressure and wind speed. It is easy to use, reliable, rugged and draws very little power from the boat's battery. The MeteoMan is available with an optional NMEA Wind sensor which provides wind direction, wind speed and external temperature. The Meteoman provides reliable meteorological information for the yachtsman. The main display shows the wind speed and direction, the ambient temperature and the barometric pressure. To assist in predicting future trends the unit also displays a precision barograph and an anemograph showing barometric pressure and wind speed for the previous five days. In addition to the meteorological functions the unit includes a marine chronometer, a stop watch, a race countdown timer, display of internal temperature and battery voltage. MeteoMan can be connected to an NMEA Clipper Wind system where it will get wind speed/direction data via the Clipper wind output. NMEA Wind Sensor supplied with mounting brackets and 20 metres of two core screened cable. NMEA 0183 sentences: Wind speed/direction MWV Temperature XDR MeteoMan specifications Atmospheric pressure range 850 to 1100mb (user adjustment to compensate for altitude) Pressure history Range 1 950 to 1050mb Range 2 980 to 1030mb with 0.5mb resolution Recording time 0 to 120 hours 0 to 60 hours 0 to 30 hours Wind speed (when fitted with NMEA wind sensor) Maximum speed 100 knots Wind speed history Range 1 0 to 100 knots Range 2 0 to 50 knots Range 3 0 to 25 knots Recording time 0 to 120 hours 0 to 60 hours 0 to 30 hours Wind direction (when fitted with NMEA wind sensor) 0 to 360 degrees (in relative mode) Port 180 degrees to Starboard 180 degrees (innautical mode) Displayed in analogue and digital format Resolution 1 degree Real time clock 12 or 24 hour format Race countdown timer 10 and 5 minutes Stop watch with split timing Temperature Outside temperature (when fitted with NMEA wind sensor) Cabin temperature Resolution 1 degree centigrade Supply voltage 9.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.