Clipper

Depth Repeater


product price: $134.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

If you are looking for cockpit instruments that feature cutting edge technology yet are intuitively simple to operate, look no further. The outstanding Clipper range of instruments incorporate technically advanced electronics in an industry standard 110mm square case. Ease of use and display clarity were top of the design brief. All Clipper instruments have giant digits and multilevel backlighting. Technical Specifications: 40mm high digits Depth below transducer/below keel/below surface Deep and shallow alarms (audio and visual) User selectable feet or meters Intellegent gain control & manual override Selectable display rate and depth averaging rate Depth trend indicator No echo indicator High transmit power All settings stored in non volatile memory Tactile keypad Consumption 20mA + 25Ma for backlight (max) ***Note - this is not a stand alone unit and cannot be connected to a depth transducer. It must be connecetd to the Clipper Depth master display unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.