Clipper

Compass System w/Remote Fluxgate Sensor


product price: $337.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Clipper Compass is a fully electronic compass with remote fluxgate sensor. The large clear display has 7 levels of illumination and gives True or magnetic heading. The sensor which is gimballed for plus/minus 45 degrees of pitch and roll, is mounted in a position where stray magnetic fields are at a minimum. An electronic auto calibration then cancels out small errors. Steer to Course Function - When the steering function is selected a series of chevrons accumulate showing the magnitude and direction of the steering error. To stay on course simply turn the wheel in the direction of the chevrons until they are extinguished. The steering sensitivity can be preset by the user. An off course alarm provides a safety feature when not at the helm. If the heading deviates by more than a preset amount then the alarm will sound. Technical Specifications: Supply voltage nominal 12v DC Consumption, 120mA+ (25mA for display illumination max) Fluxgate accuracy +/- 1 degree Adjustable Damping 1 Degree display resolution Display case size 110 x 110 m Depth behind panel 30mm Fluxgate 175mm diameter x 95mm Sensor supplied with 5 meters of cable Face Cover included Extension cables available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.