Shop All Marine & Boat Speakers & Navigation
Clipper
BM-2 Battery Monitor w/Shunt - 200Amp
Mfr # BM-2
Zoro # G6845938
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 200 Amp Shunt
- Features Standard 110 m Square Clipper Case; High contrast LCD, Backlit for Night Viewing
- Type Battery Monitor
- Battery Capacity 5 to 600 Ah
- Supply Voltage 8 to 16V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clipper
- MFR # BM-2
- Zoro # G6845938
- UPC # 609728298746
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Details
Includes | 200 Amp Shunt |
Features | Standard 110 m Square Clipper Case; High contrast LCD, Backlit for Night Viewing |
Type | Battery Monitor |
Battery Capacity | 5 to 600 Ah |
Supply Voltage | 8 to 16V DC |
Max. Load Current | 199 A |
Supply Current | 1.5 mA |
Shunt | Standard 50 mV |
Description
Clipper BM-2 Battery Monitor The BM-2 is designed to monitor performance of 12 volt lead acid battery systems with capacities of up to 600 Amp hours. It is supplied complete with a precision 200 AMP shunt and a prefabricated cable assembly to enable simple DIY installation. The unit continuously monitors voltage, current (charge or discharge), number of amp/hours (charge or discharge), the batteries state of charge and the time to charge or discharge. This information leads to more efficient use of the battery, which can enhance battery life and reduce the risk of failure. Specifications: Supply voltage: 8-16 volts DC Supply current: 1.5 milliamps Battery capacities: 5-600 AMP Hour Load Current: 199 Amps Max Charge Current: 199 Amps Max Shunt: Standard 50 millivolt @ 200 Amp Cables Supplied: 200 Amp shunt link to M8 Ring terminal. 5 meter from display unit to battery - fused and fitted with ring terminals for shunt, fuse holder, and M8 ring terminal to battery. Display Unit: Standard 110m squre clipper case. High contrast LCD, backlit for night viewing. Minimum voltage visual alarm Simple operation: 4 keys to select backlight, Volt/Amp/State of charge screen, AMP hours or time to run.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Heavy Duty Diesel Engine Oil, 1 Gal., 15W-40W (894015)
- MASTERCOOL Mastercool ML53123-YF YF Refillable Oil & Dye Injector (ML53123-YF)
- K-SOURCE JR WEST COAST STAINLESS STEEL UNIVERSAL TRUCK MIRROR (H3541)
- PUROLATOR Purolator L10111 Purolator Premium Engine Protection Oil Filter (L10111)
- CLIPPER Depth Instrument w/Thru Hull Transducer & Cover (CL-D)
- CLIPPER Instrument Weather Cover (CLZ-WXC)
- FUSION Non Powered NMEA 2000 Drop Cable (CAB000863)
- MCMURDO Replacment Hru Kit For G8 Hydrostatic Release Unit (23-145A)
- RITCHIE S-53 Explorer Compass - Surface Mount - Black (S-53)
- GARMIN Bail Mount with Quick-release Cradle (12-pin) (ECHOMAPPlus 9Xsv) (010-12673-03)
- DAVIS INSTRUMENTS Davis 2445 MiniShockle - 24" (2445)
- Clipper Marine & Boat Speakers & Navigation