Clipper

BM-1CG Battery Monitor Compact Grey


product price: $208.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Compact battery monitor, just 124 x 62mm x 23mm! Based on the highly successful BM-1 marine battery monitor, the BM-1 Compact is especially designed for applications where space is at a premium. Caravans, mobile homes, RV's, small boats and renewable power installations can all benefit from the BM-1 Compact. It is able to monitor the performance of any 12 Volt lead acid battery system with a capacity up to 600 AmpHours. The BM-1 Compact is supplied with a precision 100 Amp shunt and prefabricated cables to enable simple DIY installation. The unit continually monitors the voltage, the current (charge or discharge) and calculates the state of charge together with the time remaining to charge or discharge the battery. This information can lead to a more efficient use of the battery enhancing its life and reducing the risk of failure. Operation is very simple. One screen displays the voltage, current (charge or discharge) and a bar graph showing the remaining capacity. A flashing alarm is also included to warn if the capacity is getting too low. A second screen shows the remaining time available at the current charge/discharge rate together with the remaining capacity in both analog and digital format. The BM1 Compact consumes a miserly 1.5mA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.