BM-1 LI Battery Monitor f/12V Lithium
Mfr # BM-1 LI
Zoro # G603078762
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clipper
- MFR # BM-1 LI
- Zoro # G603078762
- UPC # 735850166711
- Country of Origin United Kingdom
- Category Marine & Boat Speakers & Navigation
Description
BM-1 LI Battery Monitor for 12V Lithium
The BM-1 battery monitor is designed to monitor performance of 12 volt lead acid battery systems, including AGM and GEL types with capacities of up to 600 Amp hours. It is supplied complete with a precision 100 AMP shunt and a prefabricated cable assembly to enable simple DIY installation. The unit continuously monitors voltage, current (charge or discharge), number of amp/hours (charge or discharge), the batteries state of charge and the time to charge or discharge. It also monitors the voltage of the engine strat battery. This information leads to more efficient use of the battery, which can enhance battery life and reduce the risk of failure.
Features:
- Fully monitors domestic battery/bank
- Monitors voltage of engine start battery
Specifications:
- Supply Voltage
- BM-1 12V 8 – 16 Volts DC
- BM-1 24V 16 – 32 Volts DC
- Supply current 1.5 milliamps
- Battery capacities 5 – 600 AMP Hour
- Load current 100 AMPS Maximum
- Charge current 100 AMPS Maximum
- Shunt Standard 50 millivolt @ 100 AMP
Cables Supplied:
- 100 AMP shunt link to M8 Ring terminal.
5 Metre from display unit to battery – fused and fitted with ring terminals for shunt, fuse holder and M8 ring terminal to battery. - Display unit
- Standard 110mm square Clipper case. High contrast LCD, backlit for night viewing.
Minimum voltage visual alarm - Simple operation – 4 keys to select backlight, Volt/Amp/State of Charge screen,
AMP hours or Time to run.
How Does It Work?
A simple and intuitive display shows the service battery voltage, charge/discharge current, state of charge, and time to charge/discharge. The instrument also warns the user when the charge level is too low so that load can be shed or charging commenced to protect the battery. A resettable Amp Hour counter is provided for checking the efficiency of the charging system or keeping a track of power consumption and a second input lets the user monitor the voltage of the starter battery. The simple display format does not mean the internal software is unsophisticated. In fact two separate algorithms are used. One based on integrating amp hours over the char
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 6-Way Die Cast Metal Trailer Connector - Truck Side (TC1006)
- PARKER Relief Valve 3000 Psi, RPL-100-A (RPL-100-A)
- THERMOID Heater Hose, Red, 50 ft. L, 5/8" I.D. (00700005908)
- THE MAIN RESOURCE High Heat Tire Valve Core, 100/Box (TMRTI71)
- CLIPPER Depth Instrument w/Thru Hull Transducer & Cover (CL-D)
- CLIPPER Instrument Weather Cover (CLZ-WXC)
- INTELLIAN B3 Antenna Control Board f/i3, i4, d4, i5 & i6 (S3-0503)
- BLUE SEA SYSTEMS 8237 AC Digital Voltmeter (8237)
- MEGUIARS AUTOMOTIVE Marine/RV Hard Water Spot Remover, 16 o (MEG M4716)
- GARMIN Transom Mount Bracket (010-13070-00)
- POLY-PLANAR 2" Spa Oval Speaker - Grey (SB50G)
- Clipper Marine & Boat Speakers & Navigation