Shop All Marine & Boat Speakers & Navigation
Clipper
Battery Monitor Instrument
Mfr # BM-1
Zoro # G6845073
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 100 Amp Shunt
- Features Standard 110 m Square Clipper Case; High contrast LCD, Backlit for Night Viewing
- Type Battery Monitor
- Max. Load Current 100 A
- Supply Voltage 8 to 16V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clipper
- MFR # BM-1
- Zoro # G6845073
- UPC # 609722871198
- Country of Origin United Kingdom
- Category Marine & Boat Speakers & Navigation
Details
Includes | 100 Amp Shunt |
Features | Standard 110 m Square Clipper Case; High contrast LCD, Backlit for Night Viewing |
Type | Battery Monitor |
Max. Load Current | 100 A |
Supply Voltage | 8 to 16V DC |
Battery Capacity | 5 to 650 Ah |
Supply Current | 3 mA |
Shunt | Standard 50 mV at 100 A |
Description
The BM-1 is designed to monitor performance of 12 volt lead acid battery systems with capacities of up to 600 Amp hours. It is supplied complete with a precision 100 AMP shunt and a prefabricated cable assembly to enable simple DIY installation. The unit continuously monitors voltage, current (charge or discharge), number of amp/hours (charge or discharge), the batteries state of charge and the time to charge or discharge. This information leads to more efficient use of the battery, which can enhance battery life and reduce the risk of failure. Specifications: Supply voltage: 8-16 volts DC Supply current: 3 milliamps Battery capacities: 5-600 AMP Hour Load Current: 100 Amps Max Charge Current: 100 Amps Max Shunt: Standard 50 millivolt @ 100 Amp Cables Supplied: 100 Amp shunt link to M8 Ring terminal. 5 meter from display unit to battery - fused and fitted with ring terminals for shunt, fuse holder, and M8 ring terminal to battery. Display Unit: Standard 110m squre clipper case. High contrast LCD, backlit for night viewing. Minimum voltage visual alarm Simple operation: 4 keys to select backlight, Volt/Amp/State of charge screen, AMP hours or time to run.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-20 x 1-5/16" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75401)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7629)
- PYLE Waterproof Marine Speakers + 2 Ch. Ampli (PLUTV42CH)
- AGS Steel Adapter, Female(3/8-24 Bubble), Male(M12x1.0 Bubble), 1/card (BLF-61C)
- CLIPPER Instrument Weather Cover (CLZ-WXC)
- CLIPPER Depth Instrument w/Thru Hull Transducer & Cover (CL-D)
- GARMIN Protective Cover f/ECHOMAP Plus/UHD 7" Units (010-13126-00)
- SAMLEX AMERICA 12A Non-Isolated Step-Down 24VDC-12VDC Converter-Hvy Duty Applications (SDC-15)
- GARMIN SS, TH Mnt Transducer, Mid-Band CHIRP/CHIRP DownV-260/455kHz, 500W, 8-Pin (010-12404-10)
- MARINCO Marinco Sealink Plug & Receptacle - 12V (12VPK)
- VDO MARINE 3-3/8" Tachometer w/Multi-Function Display-0 to 3000 RPM-Black Dial (A2C59512390)
- Clipper Marine & Boat Speakers & Navigation