Shop All Marine & Boat Speakers & Navigation
Clipper
AIS Engine 3
Mfr # CL-AIS
Zoro # G6574295
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clipper
- MFR # CL-AIS
- Zoro # G6574295
- UPC # 609722871242
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Description
The AIS Engine 3 is supplied with a free copy of `SeaClear' and a trial version of Software on Board. A data cable to connect to the 9 pin serial port of a PC and a 12 volt power cable The AIS Engine 3 and a conventional marine antenna are all you need to start plotting vessels on your PC or AIS compatible plotter. The software runs in windows 95, 98, ME, XP, 2000, NT and Vista, it includes a world map on which vessels are plotted. Any vessel on the screen can be selected and its AIS data displayed. This includes the vessels name, MMSI number, position, call sign and destination etc. Also included on the AIS Engine is an optional input for a GPS (RMC sentence). With this connected the users own vessel is shown on the chart with its latitude and longitude displayed in a window. The unit can receive ships on either the A or B AIS channels. In default setting it alternates between the two channels. The AIS engine can also be used with plotters or other PC software that have an AIS input facility. Check compatibility with your software supplier. An NMEA 0183HS input at 38,400 baud is required to accept the VDM AIS strings corresponding to ITU-1371. If your PC does not have a spare 9 pin serial port a low cost serial to USB converter is available as an optional extra. Technical Data: Operating frequencies - 162.025 and 161.975 mHz Supply voltage - 10 to 16 volts DC Supply current - 43mA All class A and B AIS Messages relayed Antenna input - 50 ohm BNC Data connector - 9 pin 'D' type Mounting - via two moulded flanges Dimensions - 115 x 100 x 30mm Output format - NMEA 0183 (38400 Baud) VDM encapsulation string conforming to ITU-1371 NMEA RMC from GPS Supplied with Software, fused power cable and data cable (Various receiver parameters are factory preset but can be altered from the PC if software is available.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Micro-V Belt - Power Steering, K040415 (K040415)
- TRUCKSPEC Carbonless Helps Meet Dot'S Current Annual Vehicle Inspection Requirements (400FSC3)
- LIPPERT OVERRIDE PLUG FOR POWER TONGUE JACK (PAIR) (733924)
- CURT Multi-Ball Mount w/Hook, 2" Solid Shank (45675)
- CLIPPER Depth Instrument w/Thru Hull Transducer & Cover (CL-D)
- CLIPPER Instrument Weather Cover (CLZ-WXC)
- SEACHOICE 12V Trolling Motor Plug, Straight Male, Motor Side (13751)
- HUMMINBIRD Humminbird 710200-1 Transom-Mount Side Imaging Down-Imaging Transducer (710200-1)
- PROMARINER ProMariner ProNautic P Digital Performance Charger 12V (63160)
- GARMIN GT30-TM DownV /SideV 12-Pin Transom Mount Transducer f/GCV10-20' Cable (010-01961-00)
- BEP MARINE BEP Heavy Duty Battery Selector Switch (721)
- Clipper Marine & Boat Speakers & Navigation