Shop All Extension Cords
Cliplight Manufacturing Co
Hemitech 4LED 40Ft/12.3M Chrme Cord Reel
Mfr # 223412
Zoro # G1073150
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 40 ft.
- Gauge/Conductor 18/2
- NEC Cord Designation SJOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cliplight Manufacturing Co
- MFR # 223412
- Zoro # G1073150
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 40 ft. |
Details
Gauge/Conductor | 18/2 |
NEC Cord Designation | SJOW |
Item | Hemitech 4LED 40Ft/12.3M Chrme Cord Reel |
Description
Hemitech 4LED 40Ft/12.3M Chrme Cord Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/2" x 25ft- Black (BSNF-050-25)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 2 Pole, 240/415/440V AC, C Curve (M9F22250)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OT-4M)
- VALTERRA 50A POWER CORD, 25FT, BULK (A10-5025ENDBK)
- SUPERIOR ELECTRIC Heavy-Duty Welder Extension Cord with 3 Prong Lighted Receptacles 8AWG 50ft NEMA 6-50 (WC850)
- TRC SURGE GUARD Extension Cord Set - 50 Amp (TRC50A30MFST)
- GOGREEN GoGreen Power 18/2 SJTW 18ft 3-Outlet Outdoor Power Stake, - Green (GG-36004)
- POWER FIRST 100 ft. Extension Cord 12/3 Gauge YL/BK (52NY23)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x NEMA 5-15R_ 16AWG_ 13A_ SJT_ Bl (41088)
- POWER FIRST 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR4)
- Cliplight Manufacturing Co Extension Cords & Power Strips