Shop All Medical Carts & Cabinets
Clinton
Zoo Bus, Pediatric Ready Room, Slate Blue
Mfr # 7020-RR-3SB
Zoro # G600902503
product price: $8,685.99
/ea
Free Shipping & Returns
$8,685.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 7020-RR-3SB
- Zoro # G600902503
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Who doesn’t like friendly animals? And better yet, who doesn’t like the convenience of an entire pediatric exam room designed for you? Get some of the best young patient and parent pleasing Clinton KidsTM products all packaged at a price that is ready to go.
Save time and save money with this inclusive, exclusive offer from Clinton!
(no model substitutions)
• 7020 Fun Series Zoo Bus Treatment Table with Black upholstery
• 6120-BW Schoolhouse Base & Wall Cabinets with Slate Gray top and sides plus stainless steel sink and chrome faucet set (choose right or left location or no sink. If no location is selected, sink will be placed on left as shown.)
• 10-K Koala Pediatric Laminate Step Stool
• 21335 in your choice of upholstery colors
• GS-3022 Double, Slimline, Stainless Steel,* Glove Box Holder
• C-40B Premium, Padded, Side Chair in your choice of upholstery colors
* Not MRI compatible
7020 Zoo Bus Table—72L" x 27"W x 34"H
6120-BW Wall Cabinet—61"L x 12"D x 24"H
6120-BW Base Cabinet 61"L x 18"D x 35"H
10-K Step Stool—20"L x 16"W x 7H```"
21335 Stool—15"seat dia. x 24" base dia. x 18"–23" H range
GS-3022 Glove Box—10"L x 3.75"D x 10.5"H
C-40B Side Chair—17.5"W x 18"D x 18"H/seat
Save time and save money with this inclusive, exclusive offer from Clinton!
(no model substitutions)
• 7020 Fun Series Zoo Bus Treatment Table with Black upholstery
• 6120-BW Schoolhouse Base & Wall Cabinets with Slate Gray top and sides plus stainless steel sink and chrome faucet set (choose right or left location or no sink. If no location is selected, sink will be placed on left as shown.)
• 10-K Koala Pediatric Laminate Step Stool
• 21335 in your choice of upholstery colors
• GS-3022 Double, Slimline, Stainless Steel,* Glove Box Holder
• C-40B Premium, Padded, Side Chair in your choice of upholstery colors
* Not MRI compatible
7020 Zoo Bus Table—72L" x 27"W x 34"H
6120-BW Wall Cabinet—61"L x 12"D x 24"H
6120-BW Base Cabinet 61"L x 18"D x 35"H
10-K Step Stool—20"L x 16"W x 7H```"
21335 Stool—15"seat dia. x 24" base dia. x 18"–23" H range
GS-3022 Glove Box—10"L x 3.75"D x 10.5"H
C-40B Side Chair—17.5"W x 18"D x 18"H/seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVA Bar Soap w/Pumice, 5.75 oz, Heavy Dty, PK24 (WDC 10185)
- JOHNSON & JOHNSON BAND-AID 5685 Flexible Fabric Extra Large Adhesive Bandages, 1-3/4" x 4", 10/Box (JOJ5685)
- GRAHAM-FIELD Nylon Aneroid (Size: Extra Large -Xl) Lot (100-510LA)
- ORAL-B Oral-B Floss Essentials 55 Yard 55 Yard, PK24 (82576)
- CLINTON Space Place Cabinets (6135-BW)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- CUBIX SAFETY AED Wall Mount for Heartsine AEDs (HB1)
- TUHOME Mila Bathroom Cabinet, Two Internal Shelves, Two External Shelves, Single Door, White (MLB3931)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- OMNIMED Medication Dropbox Disposal Cabinet (181750)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Small (AHS-AEDC-SB)
- Clinton Medical Carts & Cabinets