Shop All Specialty Chairs
Clinton
XL Blood Drawing Chair w/ Padded Arms, GunMetal
Mfr # 6351-3GM
Zoro # G400926006
product price: $4,867.99
/ea
Free Shipping & Returns
$4,867.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 6351-3GM
- Zoro # G400926006
- Country of Origin United States
- Category Specialty Chairs
Description
Padded seat and backrest
Dual padded flip arms and armrests
1-1/4” square, heavy duty, all-welded, tubular steel,neutral gray powder-coated frame (3.18 cm)
Contemporary brushed aluminum motor casing
Power supplies and motors meet UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free, foot pedal controller
Adjustable height and depth flip arm
Armrest positions in place when in use, then flips out of the way for easy exit
Height adjustable armrest
Easy-clean, durable vinyl in a selection of colors
Chair-mounted options available
375 lbs. load capacity under normal use (170 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm option, otherwise chair will be shipped as shown.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Seat 30"W x 18"D x 21.5" – 29.5"H
Overall 40"W x 30"D
8" Adjustment Range
Dual padded flip arms and armrests
1-1/4” square, heavy duty, all-welded, tubular steel,neutral gray powder-coated frame (3.18 cm)
Contemporary brushed aluminum motor casing
Power supplies and motors meet UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free, foot pedal controller
Adjustable height and depth flip arm
Armrest positions in place when in use, then flips out of the way for easy exit
Height adjustable armrest
Easy-clean, durable vinyl in a selection of colors
Chair-mounted options available
375 lbs. load capacity under normal use (170 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm option, otherwise chair will be shipped as shown.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Seat 30"W x 18"D x 21.5" – 29.5"H
Overall 40"W x 30"D
8" Adjustment Range
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE DRWR LOCK CAM 13/16"" CHR (U 9945)
- STEAMSPA Essence of Coconut Aromatherapy Oil Extract (G-OILCN)
- FIRST AID ONLY First Aid First Aid Kit Refill, Paperboard, 1 Person (90643)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 0.89 lb. (04-635-001)
- CLINTON U-Leg Couch, Black (3600-24-3BK)
- CLINTON Bariatric, Blood Drawing Chair w/ Padded Arms, Wedgewood (66000B-3WW)
- CLINTON Blood Drawing Chair / ClintonClean™ Arms (66060-P)
- RAIZER II Mobile Lifting Chair 330 lbs. Weight Capacity (105029)
- CLINTON INDUSTRIES Clinton„¢ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms (66000)
- GIFTMARK Giftmark 6700BK Upholstered Couch with Draw Black (6700BK)
- Clinton Specialty Chairs