Shop All Specialty Chairs
Clinton
X-Tall, Blood Drawing Chair w/ Padded Flip Arm & Drawer, Wedgewood
Mfr # 66022-3WW
Zoro # G400923272
Free Shipping & Returns
$1,413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clinton
- MFR # 66022-3WW
- Zoro # G400923272
- Country of Origin United States
- Category Specialty Chairs
Description
Padded seat and padded, arched backrest
Padded flip arm and armrest
ClintonCleanTM drawer top
One-piece, all-plastic drawer
Extra height reduces bending for attendant
1-1/4” square, heavy duty, all-welded, tubular steel, frame (3.18 cm)
Adjustable height and depth flip arm
Flip arm positions in place when in use, then flips out of the way for easy exit
Comfortable, 2” padding throughout (5 cm)
Neutral Gray, powder-coated frame
Height adjustable armrest
Easy-clean, durable vinyl in a selection of colors
ClintonCleanTM arms option available
400 lbs. load capacity under normal use (181.4 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm option, otherwise chair will be shipped as shown.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Seat 17.5"W x 18"D x 26"H
Overall 40"W x 27"D x 42.5"H
Arm Height Range 33" – 39"
Arm Adjustments 6"
Padded flip arm and armrest
ClintonCleanTM drawer top
One-piece, all-plastic drawer
Extra height reduces bending for attendant
1-1/4” square, heavy duty, all-welded, tubular steel, frame (3.18 cm)
Adjustable height and depth flip arm
Flip arm positions in place when in use, then flips out of the way for easy exit
Comfortable, 2” padding throughout (5 cm)
Neutral Gray, powder-coated frame
Height adjustable armrest
Easy-clean, durable vinyl in a selection of colors
ClintonCleanTM arms option available
400 lbs. load capacity under normal use (181.4 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm option, otherwise chair will be shipped as shown.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Seat 17.5"W x 18"D x 26"H
Overall 40"W x 27"D x 42.5"H
Arm Height Range 33" – 39"
Arm Adjustments 6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Avant Gauze Sterile Drain Sponges, 4 in. x 4 in., 6-Ply, 50PK (NON256000H)
- FRESHSCENT 0.25 oz Shaving Cream, 1000PK (PKSC)
- MJM INTERNAITONAL Isolation Cart Station - 4 Drawer (4U4D-ISO)
- CREST HEALTHCARE Adapter, Type Y (108068)
- CLINTON Bariatric, Blood Drawing Chair w/ Padded Arms, Wedgewood (66000B-3WW)
- CLINTON U-Leg Couch, Black (3600-24-3BK)
- CLINTON Blood Drawing Chair / ClintonClean™ Arms (66060-P)
- GIFTMARK Giftmark 6700BK Upholstered Couch with Draw Black (6700BK)
- RAIZER II Mobile Lifting Chair 330 lbs. Weight Capacity (105029)
- CLINTON INDUSTRIES Clinton„¢ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms (66000)
- Clinton Specialty Chairs