Shop All Medical Carts & Cabinets
Clinton
Two-Bin Phlebotomy Cart
Mfr # 67200
Zoro # G600915671
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 67200
- Zoro # G600915671
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Gray laminate cabinet construction
Easy-clean, vacuum-formed, gray, ABS, plastic top with textured finish and raised rim on all sides
Lockable door with soft close hinges
Removable plastic storage bins on easy slide tracks
Easy grip, ClintonCleanTM solid plastic handle
Pneumatic height adjustment
Stable, 5-leg, aluminum base
Smooth rolling, 3" ball bearing casters (7.62 cm)
Optional glove box holder available. Add product GW-2000 Single White Steel Glove Box Holder
NOTE: Items pictured on top are not included and are not available from Clinton.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Width Depth 20"x 20.75" (top)
Base Diameter 24"
Height Range/Height 33" – 43"
Cabinet
Width x Depth 13.25" x 18"
Height Range/Height 10.5"
Easy-clean, vacuum-formed, gray, ABS, plastic top with textured finish and raised rim on all sides
Lockable door with soft close hinges
Removable plastic storage bins on easy slide tracks
Easy grip, ClintonCleanTM solid plastic handle
Pneumatic height adjustment
Stable, 5-leg, aluminum base
Smooth rolling, 3" ball bearing casters (7.62 cm)
Optional glove box holder available. Add product GW-2000 Single White Steel Glove Box Holder
NOTE: Items pictured on top are not included and are not available from Clinton.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Width Depth 20"x 20.75" (top)
Base Diameter 24"
Height Range/Height 33" – 43"
Cabinet
Width x Depth 13.25" x 18"
Height Range/Height 10.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Color-Coded Tuning Fork With Hammer Soun (CYZR-988)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- AEROPLAST Butterly Closures (APWCB10)
- FIRST AID ONLY Triple Antibiotic Ointment, 0.5 g Packet, 60/Box (12-700)
- CLINTON Space Place Cabinets (6135-BW)
- TUHOME Jaspe Mirror Cabinet, Three Internal Shelves, One Open Shelf, Double Door Cabinet, White (GLB5550)
- CUBIX SAFETY AED Semi-Rigid Slim Carry Case for Heartsine (HS-Slim)
- TUHOME Mila Bathroom Cabinet, Two Interior Shelves, Two External Shelves, Single Door Cabinet, Light Gray (MLZ6585)
- NEXEL Catheter Hook with Clear Plastic Label Holder (CPCH4)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36inWx24inDx78inH, Orange, Assembled (493312OR)
- AMERICAN HOSPITAL SUPPLY Wall Cabinet with Alarm, Large (AHS-AEDC-LA)
- Clinton Medical Carts & Cabinets