Shop All Lab Chairs & Stools
Clinton
Stainless Steel Stool with Rubber Feet, GunMetal
Mfr # SS-2179-3GM
Zoro # G800915983
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # SS-2179-3GM
- Zoro # G800915983
- Country of Origin United States
- Category Lab Chairs & Stools
Description
4" thick padded seat for comfort
Smooth machine screw height adjustment
Rubber feet
Round foot ring
All welded stainless steel frame
Easy clean, premium, knit-backed upholstery
Extra wide base for stability
*Clinton Stainless steel products are not MRI compatible.
Seat Diameter: 14"
Height Range: 22.5" - 27"
Smooth machine screw height adjustment
Rubber feet
Round foot ring
All welded stainless steel frame
Easy clean, premium, knit-backed upholstery
Extra wide base for stability
*Clinton Stainless steel products are not MRI compatible.
Seat Diameter: 14"
Height Range: 22.5" - 27"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- AQUAPHOENIX SCIENTIFIC Hardness T K, (Ca, Total), 2, 10 Ppm/25 mL (TK3059-Z)
- UNITED SCIENTIFIC Support Ring, Steel Rod, 6" Diameter (SRSR06)
- AMERICAN BIOTECH SUPPLY Refrigerator, Explosion Proof Application (ABT-HC-ERP-17)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-CR-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Blk, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A1-BF-RC-F42)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T1-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Newport Med Bench Chair, RT, Glides (BR-HPMBCH-RT-T0-A0-RG)
- GLOBAL EQUIPMENT Chrome Two-Step Foot Stool (436961)
- BLUE RIDGE ERGONOMICS Fabric Desk Chair, 19" to 24", Adjustable Arms, Blue (BR-ESD-FDHCH-MB-CR-T1-A1-EG-ESDBLU)
- Clinton Lab Chairs & Stools