Shop All Lab Chairs & Stools
Clinton
Stainless Steel Stool with Rubber Feet, Black
Mfr # SS-2179-3BK
Zoro # G300915827
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # SS-2179-3BK
- Zoro # G300915827
- Country of Origin United States
- Category Lab Chairs & Stools
Description
4" thick padded seat for comfort
Smooth machine screw height adjustment
Rubber feet
Round foot ring
All welded stainless steel frame
Easy clean, premium, knit-backed upholstery
Extra wide base for stability
*Clinton Stainless steel products are not MRI compatible.
Seat Diameter: 14"
Height Range: 22.5" - 27"
Smooth machine screw height adjustment
Rubber feet
Round foot ring
All welded stainless steel frame
Easy clean, premium, knit-backed upholstery
Extra wide base for stability
*Clinton Stainless steel products are not MRI compatible.
Seat Diameter: 14"
Height Range: 22.5" - 27"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND ESSENTIALS PP Griffin Style Low Form Beakers, Handle, Printed Graduations, 5000mL (3654-5M)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x24mm, PK10 (1405-20)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- GLOBE SCIENTIFIC Ice Tray, 4 Liter, Red (455022R)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Chair, Wood, Med Bench, RT Casters (BR-WMBCH-RT-RC)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, BF, Casters (BR-TPHBCH-RG-A0-BF-RC)
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EG BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EG-ESDBLK)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-ESD-VMBCH-CR-T1-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", No Arms, Black (BR-ESD-VMBCH-CR-T0-A0-NF-EG-ESDBLK)
- Clinton Lab Chairs & Stools