Shop All Lab Chairs & Stools
Clinton
Stainless Steel Stool with Casters
Mfr # SS-2162
Zoro # G400915840
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # SS-2162
- Zoro # G400915840
- Country of Origin Taiwan, Province of China
- Category Lab Chairs & Stools
Description
15" diameter stainless steel seat
Extra wide base for stability
Polished stainless steel seat with recessed black vinyl insert
2" Rubber wheel ball bearing casters
Round foot ring
All welded stainless steel frame
*Clinton Stainless steel products are not MRI compatible.
Seat Diameter: 15"
Height Range: 21.5" - 28.5"
Extra wide base for stability
Polished stainless steel seat with recessed black vinyl insert
2" Rubber wheel ball bearing casters
Round foot ring
All welded stainless steel frame
*Clinton Stainless steel products are not MRI compatible.
Seat Diameter: 15"
Height Range: 21.5" - 28.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, Chlorine, 0 to 5 PPM, PK50 (2979)
- JONES STEPHENS Economy Meter, 10" Rectang Box, Green Lid (M06001)
- AQUAPHOENIX SCIENTIFIC Alkalinity P/t Test Kit, 10 ppm/25 mL (TK1018-Z)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- METRO Cleanroom Gowning Bench, 36 In (GB1636S)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T1-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, BLK (BR-VMBCH-RT-T0-A0-RG-8540)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTDHSL-RG-RG-BLK)
- BEVCO Blue Vinyl Cleanroom Chair w/ tilt, ISO 6, 22-32" St. Ht. (4551C3-BL)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 23-1/2" to 33-1/2", No Arms, Black (BR-CLR-TPHBCH-CR-A0-CF-RG-BLK)
- Clinton Lab Chairs & Stools