Shop All EMT Supplies
Clinton
Stainless Steel, Six-Leg, 4-Hook IV Pole, 26" Diameter
Mfr # IVS-7334
Zoro # G600925830
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # IVS-7334
- Zoro # G600925830
- Country of Origin Taiwan, Province of China
- Category EMT Supplies
Description
4-hook top
Large diameter, 6-leg epoxy-coated base
Detachable ram's horn hooks with plastic end tips
3" rubber wheel ball bearing casters
Stainless steel pole/knob-lock height adjustment
See available options
45 lbs. load capacity under normal use
*Clinton stainless steel items are not M.R.I. compatible
Base Diameter: 26"
Height Range: 64"-100"
Large diameter, 6-leg epoxy-coated base
Detachable ram's horn hooks with plastic end tips
3" rubber wheel ball bearing casters
Stainless steel pole/knob-lock height adjustment
See available options
45 lbs. load capacity under normal use
*Clinton stainless steel items are not M.R.I. compatible
Base Diameter: 26"
Height Range: 64"-100"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q-TIPS Cotton Swabs, PK750 (09824PK)
- ILC Replacement for Electrix 7750 replacement light bulb lamp (7750 ELECTRIX)
- SAFEGUARD Deodorant Bar Soap, Light Scent, 4 oz, PK48 (08833)
- CYNAMED Dental Mirror - #5, 24mm, PK12 (CYZR-0328)
- SYNERGY Medicine Vending Machine, 37 lb., 0.25 (HA4-25)
- ADVENTURE MEDICAL Emergency Medical Kit, Nylon, Bl, 14-1/2" H (0115-2000)
- VIVE HEALTH Mobility Side Bag - Black (MOB1032BLK)
- AEK Foil Mylar Rescue Blanket (EN9517)
- Q-TIPS Cotton Tip Swab, Double Tip, 3In., PK144 (CB070006)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-RD)
- EMI Search/Rescue Response Pack Complete(TM) (502)
- Clinton EMT Supplies