Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Space Saving, Folding Mat Platform, Royal Blue
Mfr # 243-47-3RB
Zoro # G900923703
original price:
$1,385.99
10% off
new price: $1,245.99
/ea
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 243-47-3RB
- Zoro # G900923703
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Features full back wall that is floor supported
Sturdy 3 front-leg design
Projects only 8" when folded
Folding legs with lock in place latch
Solid hardwood legs and plywood frame
Frame attached with steel angles
2" ultra-firm, foam padding
Gray edge bumper guard, helps protect top from tears
Heavyweight, knit-backed vinyl upholstery
Optional 21" total height available – see options
500 lbs. load capacity under normal use
NOTE: Mounting hardware not included. Check with your building manager for the proper type of fasteners needed for your specific wall structure.
7'L x 4'W x 18"H
Sturdy 3 front-leg design
Projects only 8" when folded
Folding legs with lock in place latch
Solid hardwood legs and plywood frame
Frame attached with steel angles
2" ultra-firm, foam padding
Gray edge bumper guard, helps protect top from tears
Heavyweight, knit-backed vinyl upholstery
Optional 21" total height available – see options
500 lbs. load capacity under normal use
NOTE: Mounting hardware not included. Check with your building manager for the proper type of fasteners needed for your specific wall structure.
7'L x 4'W x 18"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Antibiotics, Ointment, Tube, 0.500 oz. (1184)
- DIAL PROFESSIONAL Gold Antimicrobial Liquid Hand Soap, Floral Fragrance, 7.5oz Pump Btl (84014)
- MEDLINE Pads, Sterile, Abdominal, 5x9, PK25 (PRM21450)
- MEDEGEN MEDICAL PRODUCTS Stckble Cntainr, 3 gal., Trnslcnt Red, PK12 (8710TF)
- CLINTON Flat Top, STR Line Treatment Table, Natural Finish, Black (100-27-1NT-3BK)
- CLINTON Alpha Series Treatment Table w/ H-Brace, GunMetal (3010-30-3GM)
- CLINTON Alpha Series Treatment Table w/ Shelving, Royal Blue (3030-27-3RB)
- CLINTON Alpha Series Treatment Table with Shelf, Black (3020-27-3BK)
- CLINTON Equestrian Treatment Table (7947)
- CLINTON Infusion Pump Frame (IV-42)
- EMPI AXLES/BOOTS Repl Gauze Element Low, 00-9048-0 (00-9048-0)
- Clinton Diagnostic Equipment