Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Single Post Mayo Stand
Mfr # M-21
Zoro # G900925776
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # M-21
- Zoro # G900925776
- Country of Origin Taiwan, Province of China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Removable 19" x 12-3/4" x 3/4" stainless steel tray
2 ball bearing, rubber casters
1" chrome-plated pole and base
Tip style position base
Knob height adjustment
15 lbs. load capacity under normal use
Base Width: 18"
Base Depth: 22"
Height Range: 31"-50"
2 ball bearing, rubber casters
1" chrome-plated pole and base
Tip style position base
Knob height adjustment
15 lbs. load capacity under normal use
Base Width: 18"
Base Depth: 22"
Height Range: 31"-50"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAHAM-FIELD Nylon Aneroid (Size: Extra Large -Xl) Lot (100-510LA)
- FIRST AID ONLY Bleeding Control Kit, 13pcs, 5.5x7.5", Red (91135)
- ILB GOLD Mobility Chair Battery, Replacement For Power Sonic PS-640-F1 (PS-640-F1)
- FABRICATION ENTERPRISES 2 in. x 16.5 ft. Kinesiology Tape, Blue (24-4851)
- CLINTON Alpha Series Treatment Table w/ Shelving, Royal Blue (3030-27-3RB)
- CLINTON Ocean Commotion Treatment Table (7936)
- CLINTON Family Practice Table w/ Stool, Gray Coat, Color: Royal Blue (8890-1GR-3RB)
- CLINTON Flat Top, STR Line Treatment Table, Natural Finish, Black (100-27-1NT-3BK)
- CLINTON Equestrian Treatment Table (7947)
- CLINTON Alpha Series Treatment Table w/ H-Brace, Burgundy (3010-30-3BG)
- GRIP-RITE SCREW STAR #8X1.625"" 1# (158GCS1)
- Clinton Diagnostic Equipment