Shop All Wall Art & Decor
Clinton
School of Fish (Right Facing) Wall Stickers
Mfr # 07-CC-R
Zoro # G300915513
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 07-CC-R
- Zoro # G300915513
- Country of Origin Unknown
- Category Wall Art & Decor
Description
Tough, sticky-backed vinyl
Coordinates with Ocean Commotion cabinets and tables, and Merry Mermaids Scale Table
All fish face right except for Blue Fish which faces left
NOTE: Stickers are intended to be positioned once, and should not be repositioned after they are pressed firmly against the wall.
For best adhesion results, stickers should be applied to a surface painted with flat paint. Stickers may not adhere to non-marking paint or glossy painted surfaces.
Barracuda (approx.)-15" x 4.5"
Blue Fish (approx.)-7" x 5.5"
Red Fish (approx.)-7" x 5.5"
Green Fish 1 (approx.)-11" x 5"
Green Fish 2 (approx.)-10" x 3.5"
Orange Fish (approx.)-6" x 6.5"
Yellow Fish (approx.)-8" x 6.5"
Coordinates with Ocean Commotion cabinets and tables, and Merry Mermaids Scale Table
All fish face right except for Blue Fish which faces left
NOTE: Stickers are intended to be positioned once, and should not be repositioned after they are pressed firmly against the wall.
For best adhesion results, stickers should be applied to a surface painted with flat paint. Stickers may not adhere to non-marking paint or glossy painted surfaces.
Barracuda (approx.)-15" x 4.5"
Blue Fish (approx.)-7" x 5.5"
Red Fish (approx.)-7" x 5.5"
Green Fish 1 (approx.)-11" x 5"
Green Fish 2 (approx.)-10" x 3.5"
Orange Fish (approx.)-6" x 6.5"
Yellow Fish (approx.)-8" x 6.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- SUPERIOR Collection Luxurious Stripes 100% Cotton 2-Piece Bath Towel Set-Blue (ST BTOWEL BL)
- TRADEMARK FINE ART Mike Jones Photo 'Wormsloe Inf Light' Canvas Art, 22x32 (ALI17798-C2232GG)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black (400-08)
- CLINTON School of Fish (Left Facing) Wall Stickers (07-CC-L)
- CLINTON Space Travelers Wall Sticker (09-CC)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- CLINTON Serengeti Elephant Wall Sticker (13-CC)
- CLINTON Sea Life Wall Sticker (08-CC)
- CLINTON Cactus Wall Sticker (15-CC)
- CAROLINES TREASURES 11.5 x 11.75 in. Zebu Indicine Cow Love Metal Artwork Wall Decor (CK5252WALV)
- Clinton Wall Art & Decor