Shop All Reclining Chairs
Clinton
Recliner Series Hi-Lo Blood Drawing Chair, GunMetal
Mfr # 6810-3GM
Zoro # G500924797
Free Shipping & Returns
$6,977.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clinton
- MFR # 6810-3GM
- Zoro # G500924797
- Country of Origin United States
- Category Reclining Chairs
Description
Smooth, fully electric reclining and height adjustment
Self leveling arms and synchronized footrest that move with chair's seat and backrest
Keeps patients comfortable and may better accommodate patients who may faint during a procedure
Power supplies and motors meet UL 60601-1 and CAN/CSA C22.2 601.1
Hand controller
All-welded, steel, neutral gray powder-coated frame
Heavy duty, all-welded, steel frame
Padded seat, backrest, armrests and footrest
Armrests flip up out of the way for easy entry and exit
Adjustable foot levelers
Easy-clean, durable, stain-resistant vinyl
375 lbs. load capacity under normal use (170 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Seat 20.5"W x 17"D x 22 – 30 height range
Back 20"W x 32"D x 25o – 75o back angle
Footrest 19.5"W 14"D x 5o – 90o footrest angle
Overall 35"W x 50"D x 35"Retracted / 66" Extended
21" between armrests
Self leveling arms and synchronized footrest that move with chair's seat and backrest
Keeps patients comfortable and may better accommodate patients who may faint during a procedure
Power supplies and motors meet UL 60601-1 and CAN/CSA C22.2 601.1
Hand controller
All-welded, steel, neutral gray powder-coated frame
Heavy duty, all-welded, steel frame
Padded seat, backrest, armrests and footrest
Armrests flip up out of the way for easy entry and exit
Adjustable foot levelers
Easy-clean, durable, stain-resistant vinyl
375 lbs. load capacity under normal use (170 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Seat 20.5"W x 17"D x 22 – 30 height range
Back 20"W x 32"D x 25o – 75o back angle
Footrest 19.5"W 14"D x 5o – 90o footrest angle
Overall 35"W x 50"D x 35"Retracted / 66" Extended
21" between armrests
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVENTURE MEDICAL Ultralight/Watertight Series First Aid kit, Nylon, 2 Person (0125-0291)
- DUKE CANNON Big Bourbon Buffalo Trace Scent Beard Wash 6 oz (BOURBONBDWASH)
- SANI-LAV Type 316 Stainless S. injection nozzle (N4)
- FIRST AID ONLY Bloodborne Pathogen/Personal Protection Replacement Kit (216-O)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI LGY)
- LUMISOURCE Dormi Recliner Chair (RCL-DORMI BK)
- Clinton Reclining Chairs