Shop All Medical Carts & Cabinets
Clinton
Pediatric/Ocean Commotion Phlebotomy Cart
Mfr # 67236
Zoro # G700915618
Free Shipping & Returns
$1,312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clinton
- MFR # 67236
- Zoro # G700915618
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Clinton KidsTM Ocean Commotion graphics embedded in laminate will not tear or peel
Capital Blue, powder-coated base
Lockable door on soft close hinges
Two, 3.5" x 11" x 16.5" removable plastic storage bins on easy slide tracks (9 cm x 28 cm x 42 cm)
Easy-clean, vacuum-formed, gray, ABS, plastic top with textured finish and raised rim on all sides
Easy grip, ClintonCleanTM solid plastic handle
Pneumatic height adjustment
Stable, powder coated, 5-leg, aluminum base
Smooth rolling, 3" ballbearing casters (7.62 cm)
Optional glove box holder available. Add product GW-2000 Single White Steel Glove Box Holder
NOTE: Items pictured on top not included
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Width Depth 20"x 20.75" (top)
Base Diameter 24"
Height Range/Height 33" – 43"
Cabinet
Width x Depth 13.25" x 18"
Height Range/Height 10.5"
Capital Blue, powder-coated base
Lockable door on soft close hinges
Two, 3.5" x 11" x 16.5" removable plastic storage bins on easy slide tracks (9 cm x 28 cm x 42 cm)
Easy-clean, vacuum-formed, gray, ABS, plastic top with textured finish and raised rim on all sides
Easy grip, ClintonCleanTM solid plastic handle
Pneumatic height adjustment
Stable, powder coated, 5-leg, aluminum base
Smooth rolling, 3" ballbearing casters (7.62 cm)
Optional glove box holder available. Add product GW-2000 Single White Steel Glove Box Holder
NOTE: Items pictured on top not included
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Width Depth 20"x 20.75" (top)
Base Diameter 24"
Height Range/Height 33" – 43"
Cabinet
Width x Depth 13.25" x 18"
Height Range/Height 10.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 263pcs, 14x9", WHT (91351)
- FIRST AID ONLY Bulk Bi-Lingual CPR Kit, Plastic (9145-RC)
- SCENSIBLES Sanitary Napkin Receptacle/Liner, White (CDWM)
- TWO OLD GOATS Two Old Goats Balm 4 Oz (A AND F BALM)
- CLINTON Serengeti Sunrise Cabinets (6151-BW)
- CLINTON Space Place Cabinets (6135-BW)
- OMNIMED OMNI PHLEBOTOMY CART 3" CASTERS (351005)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Single Door, Pine (GLM7924)
- GLOBAL INDUSTRIAL Stainless Steel Compact Medical Security Cabinet with Double Key Locks (670149SS)
- AEK Naloxone Cabinet VA Version w breakable seal and N (EN9596)
- Clinton Medical Carts & Cabinets