Shop All Specialty Chairs
Clinton
Padded, Blood Drawing Chair w/ Padded Arms, Country Mist
Mfr # 6310-3CM
Zoro # G000924679
product price: $2,082.99
/ea
Free Shipping & Returns
$2,082.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 6310-3CM
- Zoro # G000924679
- Country of Origin United States
- Category Specialty Chairs
Description
Padded seat and backrest
Padded flip arm and armrests
1-1/4” square, heavy duty, all-welded, tubular steel, neutral gray powder-coated seat frame (3.18 cm)
Polished chrome base with black bumper
Large foot pedal
Adjustable height and depth flip arm
Armrest positions in place when in use, then flips out of the way for easy exit
Height adjustable armrest
Easy-clean, durable vinyl in a selection of colors
Chair-mounted options available
300 lbs. load capacity under normal use (136 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with alternate arm option, otherwise chair will be shipped as shown.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Seat 21"W x 19.5"D x 20.25" – 27.5"H
Overall 30.75"W x 30"D
7" Adjustment Range
Padded flip arm and armrests
1-1/4” square, heavy duty, all-welded, tubular steel, neutral gray powder-coated seat frame (3.18 cm)
Polished chrome base with black bumper
Large foot pedal
Adjustable height and depth flip arm
Armrest positions in place when in use, then flips out of the way for easy exit
Height adjustable armrest
Easy-clean, durable vinyl in a selection of colors
Chair-mounted options available
300 lbs. load capacity under normal use (136 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with alternate arm option, otherwise chair will be shipped as shown.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Seat 21"W x 19.5"D x 20.25" – 27.5"H
Overall 30.75"W x 30"D
7" Adjustment Range
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bloodborne Pathogen Kit, 1 Person (90419)
- A2Z SCILAB Dental Explorer #90 Probe Right Angle Diagnostic Hook 5.5" (A2Z-ZR214)
- STERICYCLE RMW MB System w/Spill Kit, 5 Gal (5GWMSK)
- TYLENOL 500 mg White Extra Strength Acetaminophen (97473)
- CLINTON U-Leg Couch, Black (3600-24-3BK)
- CLINTON Bariatric, Blood Drawing Chair w/ Padded Arms, Wedgewood (66000B-3WW)
- CLINTON Blood Drawing Chair / ClintonClean™ Arms (66060-P)
- RAIZER II Mobile Lifting Chair 330 lbs. Weight Capacity (105029)
- GIFTMARK Giftmark 6700BK Upholstered Couch with Draw Black (6700BK)
- CLINTON INDUSTRIES Clinton„¢ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms (66000)
- Clinton Specialty Chairs