Shop All Specialty Chairs
Clinton
Padded Blood Chair with Padded Flip Arm & Drawer, Black
Mfr # 6059-U-3BK
Zoro # G600923706
product price: $1,028.99
/ea
Free Shipping & Returns
$1,028.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 6059-U-3BK
- Zoro # G600923706
- Country of Origin United States
- Category Specialty Chairs
Description
Straight Padded flip arm and armrest
ClintonCleanTM drawer top
One-piece, all-plastic drawer
Contemporary styling
Gray powder-coated frame finish
Adjustable height and depth flip arm
Flip arm positions in place when in use, then flips out of the way for easy exit
2" contoured, padded seat and backrest
Height adjustable armrest
Non-marking, nylon glides
Chair-mounted options available
300 lbs. load capacity under normal use (136 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
Seat 17.5"W x 18"D x 18"H
Overall 36"W x 26.5"D
Arm Height Range 27" – 33"
Arm Adjustments 6"
ClintonCleanTM drawer top
One-piece, all-plastic drawer
Contemporary styling
Gray powder-coated frame finish
Adjustable height and depth flip arm
Flip arm positions in place when in use, then flips out of the way for easy exit
2" contoured, padded seat and backrest
Height adjustable armrest
Non-marking, nylon glides
Chair-mounted options available
300 lbs. load capacity under normal use (136 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
Seat 17.5"W x 18"D x 18"H
Overall 36"W x 26.5"D
Arm Height Range 27" – 33"
Arm Adjustments 6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dual Tank Oxygen Cart (36621)
- CLINTON Family Practice Table w/ Stool, Gray Coat, Color: Royal Blue (8890-1GR-3RB)
- PROVON Moisturizing Hand & Body Lotion, 16oz Pump Bottle, PK12 (4235-12)
- PERFORMANCE TOOL Red Nail And Hand Brush (W9163)
- CLINTON Bariatric, Blood Drawing Chair w/ Padded Arms, Wedgewood (66000B-3WW)
- CLINTON U-Leg Couch, Black (3600-24-3BK)
- CLINTON Blood Drawing Chair / ClintonClean™ Arms (66060-P)
- GIFTMARK Giftmark 6700BK Upholstered Couch with Draw Black (6700BK)
- RAIZER II Mobile Lifting Chair 330 lbs. Weight Capacity (105029)
- CLINTON INDUSTRIES Clinton„¢ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms (66000)
- Clinton Specialty Chairs