Clinton

Padded, Blood Chair w/ Padded Flip Arm & Drawer, Wedgewood


product price: $2,218.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Padded seat and backrest
Padded flip arm and armrest
ClintonCleanTM drawer top
One-piece, all-plastic drawer
1-1/4” square, heavy duty, all-welded, tubular steel, neutral gray powder-coated frame (3.18 cm)
Polished chrome base with black bumper
Large foot pedal
Adjustable height and depth flip arm
Armrest positions in place when in use, then flips out of the way for easy exit
Height adjustable armrest
Easy-clean, durable vinyl in a selection of colors
300 lbs. load capacity under normal use (136 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm option, otherwise chair will be shipped as shown.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Seat 21"W x 19.5"D x 20.25" – 27.5"H
Overall 38"W x 30"D
7" Adjustment Range

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.