Shop All Specialty Chairs
Clinton
Padded, Blood Chair w/ Padded Flip Arm & Drawer, Warm Gray
Mfr # 6320-3WG
Zoro # G100924791
product price: $2,436.99
/ea
Free Shipping & Returns
$2,436.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 6320-3WG
- Zoro # G100924791
- Country of Origin United States
- Category Specialty Chairs
Description
Padded seat and backrest
Padded flip arm and armrest
ClintonCleanTM drawer top
One-piece, all-plastic drawer
1-1/4” square, heavy duty, all-welded, tubular steel, neutral gray powder-coated frame (3.18 cm)
Polished chrome base with black bumper
Large foot pedal
Adjustable height and depth flip arm
Armrest positions in place when in use, then flips out of the way for easy exit
Height adjustable armrest
Easy-clean, durable vinyl in a selection of colors
300 lbs. load capacity under normal use (136 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm option, otherwise chair will be shipped as shown.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Seat 21"W x 19.5"D x 20.25" – 27.5"H
Overall 38"W x 30"D
7" Adjustment Range
Padded flip arm and armrest
ClintonCleanTM drawer top
One-piece, all-plastic drawer
1-1/4” square, heavy duty, all-welded, tubular steel, neutral gray powder-coated frame (3.18 cm)
Polished chrome base with black bumper
Large foot pedal
Adjustable height and depth flip arm
Armrest positions in place when in use, then flips out of the way for easy exit
Height adjustable armrest
Easy-clean, durable vinyl in a selection of colors
300 lbs. load capacity under normal use (136 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm option, otherwise chair will be shipped as shown.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Seat 21"W x 19.5"D x 20.25" – 27.5"H
Overall 38"W x 30"D
7" Adjustment Range
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE GoSupreme Pull-On Underwear, White, 3X-Large, 74"-90", 40PK (1365)
- PRIME-LINE Drawer Lock Cam13/16 Brs (U9946)
- FLEMING SUPPLY Fleming Supply Roll-on Lotion Applicator Dispenser (282870EHX)
- VERIDIAN HEALTHCARE ProKit Aneroid Sphygmomanometer With Dual-Head Scope, Adult, Burgundy (02-12704)
- CLINTON Blood Drawing Chair / ClintonClean™ Arms (66060-P)
- CLINTON Bariatric, Blood Drawing Chair w/ Padded Arms, Wedgewood (66000B-3WW)
- CLINTON U-Leg Couch, Black (3600-24-3BK)
- RAIZER II Mobile Lifting Chair 330 lbs. Weight Capacity (105029)
- GIFTMARK Giftmark 6700BK Upholstered Couch with Draw Black (6700BK)
- CLINTON INDUSTRIES Clinton„¢ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms (66000)
- Clinton Specialty Chairs