Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Open Base Power Casting Table w/ Clinton Leg Rest Color: Burgundy
Mfr # 80350-3BG
Zoro # G400922947
product price: $3,828.99
/ea
Free Shipping & Returns
$3,828.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 80350-3BG
- Zoro # G400922947
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Pneumatic backrest is adjustable from either side and raises 80 degrees from flat
ClintonCleanTM, Solid Plastic Surface, leg rest is adjustable from either side and lowers up to 80 degrees from flat
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 18" – 35"H
Backrest 38"L x 27"W
Leg Rest 13"L x 26"W
ClintonCleanTM, Solid Plastic Surface, leg rest is adjustable from either side and lowers up to 80 degrees from flat
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 18" – 35"H
Backrest 38"L x 27"W
Leg Rest 13"L x 26"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY White Hand Held Hair Dryer (ZD738HHW)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- MEDLINE Woven Fingertip Bandages, Tan, PK100 (NON25513)
- TAYLOR PRECISION PRODUCTS Digital Glass Nonslip-Platform Bathroom Scale, 400-Lb. Capacity (761940732)
- CLINTON Flat Top Straight Line Treatment Table, Black (3100-30-3BK)
- CLINTON Alpha Series Treatment Table w/ H-Brace, GunMetal (3010-30-3GM)
- CLINTON Infusion Pump Frame (IV-42)
- CLINTON Labeled, Opaque Plastic, Animal Pals, Sundry Jars (T-66)
- CLINTON Cabinet Style, Space Saver Table, Laminate Slate Gray, Country Mist (8834-1SG-3CM)
- CLINTON Alpha Series Treatment Table with Shelf, Black (3020-30-3BK)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1002 Baseline Plastic Goniometer - 360 Degree Head - 6 in. Arms (12-1002)
- Clinton Diagnostic and Monitoring Instruments and Supplies