Shop All Medical Carts & Cabinets
Clinton
Mobile Phlebotomy Work Station
Mfr # 6900
Zoro # G200915835
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 6900
- Zoro # G200915835
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Vacuum-formed, ABS plastic top with textured finish
Top is rimmed on all 4 sides
5-leg, cast aluminum base
2" dual wheel, soft roll casters
NOTE: Supplies pictured not included.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Width x Depth 15.75" x 18" (top)
Base Diamter 24"
Height Range 29.5" – 36"
Top is rimmed on all 4 sides
5-leg, cast aluminum base
2" dual wheel, soft roll casters
NOTE: Supplies pictured not included.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Width x Depth 15.75" x 18" (top)
Base Diamter 24"
Height Range 29.5" – 36"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Soap Bar, Clean Scent, 0.6 oz, PK500 (SP-OAS-17-1709)
- HEALTH-O-METER Scale, w/ Height Rod, 20-1/4"x10-3/8"x57-1/2", Black/Silver (HHM402KL)
- TAYLOR LCD Bath Scale, 180kg/400 lb. Cap., 0.227kg/0.5 lb. Graduations (75064192)
- MEDSOURCE Stethoscope, Red (MS-STR)
- CLINTON Space Place Cabinets (6135-BW)
- NEXEL Chrome High Profile Sterile Wrap Rack, 2 Casters with Brakes, 60inL x 24inW x 68inH (B2273851)
- AFC INDUSTRIES Medical Cart, Gray, 58-1/2" H x 22" W (PC910-11)
- MEDLINE INDUSTRIES, INC Medline NON23339 Disposable Drape Sheets, 40" x 48", White, 100/Carton (MIINON23339)
- CUBIX SAFETY AED Semi-Rigid Slim Carry Case for Heartsine (HS-Slim)
- NEXEL Chrome Low Profile Sterile Wrap Rack, 60L x 18W x 40H (SWR1860C)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, Light Gray (GLZ5592)
- Clinton Medical Carts & Cabinets