Shop All Trash Cans
Clinton
Medium Round Stainless Steel Waste Receptacle
Mfr # TR-20S
Zoro # G200915996
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clinton
- MFR # TR-20S
- Zoro # G200915996
- Country of Origin Taiwan, Province of China
- Category Trash Cans
Description
All stainless steel outer shell and lid
Step-on foot pedal operated lid
One-piece, plastic base keeps metal from contact with floor surface
Chrome Handle make moving and cleaning easy
2 bio-hazard labels included
20 quart capacity (5 gallons)
*Stainless steel waste receptacles are not MRI compatible
Diameter: 14
Height: 17.75
Step-on foot pedal operated lid
One-piece, plastic base keeps metal from contact with floor surface
Chrome Handle make moving and cleaning easy
2 bio-hazard labels included
20 quart capacity (5 gallons)
*Stainless steel waste receptacles are not MRI compatible
Diameter: 14
Height: 17.75
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL 100% Recycled Fiber Standard Individually Wraped Roll Toilet Paper Rolls, 473 Sheets/Roll, 80 Rolls (13217)
- REMCO VIKAN Black 16" Replacement Squeegee Blade (77729)
- GLOBAL INDUSTRIAL 2 Liter Capacity Sanitizing & Cleaning All Purpose Handheld Sprayer (534736)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT603)
- CLINTON Small Round White Waste Receptacle (TR-13W)
- INTERDESIGN Oval Trash Can, Silver (93446)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, White, Open Top, Plastic (FG261000WHT)
- DOGIPOT 10 gal Trash Can, Green, Aluminum, Steel (1206A-L)
- STERILITE CORPORATION Sterilite 10438004 28 Ltr. Touch Top Wastebasket Can White Pack Of 4 (204229)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Stainless Steel, 15 in Dia, Open Top, Stainless Steel (FGCC16SSSGL)
- RUBBERMAID Untouchable FG356988GRAY Waste Basket, 23 gal Capacity, Plastic, Gray (356988GRAY)
- Clinton Trash Cans