Shop All Step Stools
Clinton Industries
Clinton„¢ SS-190 Stainless Steel Stacking Step Stool, 18"W x 12"D x 5-1/4"H
Mfr # SS-190
Zoro # G705660414
product price: $685.99
/ea
Free Shipping & Returns
$685.99
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
- Brand Clinton Industries
- MFR # SS-190
- Zoro # G705660414
- Country of Origin Taiwan, Province of China
- Category Step Stools
Description
Clinton ss-190 stainless steel stacking step stool clinton's step stools fit a wide variety of needs and budgets. Choose from our classic chrome models or versatile stainless steel stools. All stools are made with 1" tubing, topped with rubber safety tread. features: use individually, connect multiple stools end to end, or side by side to create a larger platform rubber feet and rubber tread top for safety welded, stainless steel construction stools easily stack for storage order individually weight: 11 lbs. *clinton stainless steel items are not m.r.i. Compatible.
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
- DAYTON Standard Platform Truck, 2200 lb., 60 In L (2TUK9)
- PEERLESS CHAIN SWIVEL HK W/ LATCH S/S 2,000#, SWS4L (SWS4L)
- WESCO Seal Kit (052723)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 6 in W, Polyester, Silver (EE2806TFX9)
- VESTIL STEP POLY NESTABLE 2 YL HANDRAIL RETROFIT (SPN-2-YL-HR-RF)
- VESTIL 2 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-2-YL)
- COSCO HOME & OFFICE-IMPORT BIG-STEP STEP STOOL (11-565CLGG4)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8002-S55S56)
- COSCO 3 Steps, Folding Step Stool, 300 lb. Load Capacity, Gray (11839GGO)
- COTTERMAN 12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity (1001N1818A6E10B3C1P1)
- WORKSTATIONPRO 420087WHT Small Step Stool White, 6PK (WO3310187)
- Clinton Industries Ladders