Clinton Industries

Clinton„¢ 66011 Lab X Series Extra-Tall Blood Drawing Chair with Padded Arms


product price: $1,778.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Clinton 66011 lab x series extra-tall blood drawing chair with padded arms clinton's lab x series, blood drawing chairs put patient comfort first. A thick, padded, contoured seat and arched backrest are supported by a stable, durable, steel, powder-coated frame. Height-adjustable arms make operation easy for clinician and comfortable for patient. features: contoured padded seat and padded, arched backrest padded flip arm and armrests extra height reduces bending for attendant 1-1/4" square, heavy duty, all-welded, tubular steel, frame (3.18 cm) adjustable height and depth flip arm flip arm positions in place when in use, then flips out of the way for easy exit comfortable, 2" padding throughout (5 cm) neutral gray, powder-coated frame height adjustable armrest easy-clean, durable vinyl in a selection of colors (see color chart in photo/video gallery **) chair-mounted options available 400 lbs. Load capacity under normal use (181.4 kg) important note: clinton blood drawing chairs are not engineered to restrain a fainting or falling occupant. The chair's occupant should never be left unattended. ordering note: customer must add arm suffix number to model number when ordering any model with alternate arm options, otherwise chair will be shipped as shown. **customer must select upholstery color for the chair. Please use standard upholstery color chart to choose color and call global's customer service prior to placing an order (888) 978-7759.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.