Clinton Industries

Clinton„¢ 66002B Lab X Series Bariatric Blood Drawing Chair with Padded Flip Arm and Drawer


product price: $2,610.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Clinton 66002b lab x series bariatric blood drawing chair with padded flip arm and drawer built tough enough to support 700 lbs. Under normal use, the clinton lab x series, bariatric, blood drawing chairs are in a class by themselves. Sturdy, steel construction is combined with thick foam padding to provide an extra measure of comfort and security for larger patients. features: padded seat and backrest padded flip arm and armrest clintonclean drawer top one-piece, all-plastic drawer a full 35" wide seat (89 cm) 1-1/4" square, heavy duty, all-welded, tubular steel frame (3.18 cm) extra steel center support adjustable height and depth flip arm(s) flip arm(s) positions in place when in use, then flips out of the way for easy exit comfortable 2" padding throughout (5 cm) neutral gray powder-coated frame height adjustable armrest easy-clean, durable vinyl in a selection of colors (see color chart in photo/video gallery **) chair-mounted options available 700 lbs. Combined load capacity under normal use (317.8 kg) important note: clinton blood drawing chairs are not engineered to restrain a fainting or falling occupant. The chair's occupant should never be left unattended. ordering note: customer must add arm suffix number to model number when ordering any model with alternate arm options, otherwise chair will be shipped as shown. **customer must select upholstery color for the chair. Please use standard upholstery color chart to choose color and call global's customer service prior to placing an order (888) 978-7759.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.