Shop All Lab Chairs & Stools
Clinton
Hands-Free Stool, Warm Gray
Mfr # 2145-3WG
Zoro # G000915936
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 2145-3WG
- Zoro # G000915936
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Foot activated height control
Contemporary styling
Premium 23" cast aluminum base with satin top and black accents
Firm polyfoam padding
Soft roll, dual wheel, hooded casters
Pneumatic cylinder height adjustment
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
20 standard color choices
24" black powder coated aluminum base
4" thick round seat
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19.5"-24.5"
Contemporary styling
Premium 23" cast aluminum base with satin top and black accents
Firm polyfoam padding
Soft roll, dual wheel, hooded casters
Pneumatic cylinder height adjustment
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
20 standard color choices
24" black powder coated aluminum base
4" thick round seat
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19.5"-24.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Jug, 1gal., PK4 (222333)
- YSI Probe Membranes w/Fill Solution (5775)
- A2Z SCILAB 45 Pcs Comprehensive Lab Dissection Kit for Instructors & Student w/ Magnifying Glass (A2Z-ZR-KIT-25)
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T0-A1-CF-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 23-1/2" to 33-1/2", No Arms, Black (BR-CLR-TPHBCH-CR-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Bench Chair, Poly, Med, Bk, CF Cast, Weight Capacity: 300 lb. (BR-PMBCH-MB-RG-T1-A1-CF-RC)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", Adjustable Arms, Black (BR-NECR-DHCH-CR-T1-A1-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Fabric Desk Chair, 19" to 24", Adjustable Arms, Blue (BR-ESD-FDHCH-MB-CR-T1-A1-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RG-BLK)
- Clinton Lab Chairs & Stools