Shop All Medical Carts & Cabinets
Clinton
Fashion Finish Mobile Cabinet w/ 2 Doors & 1 Drawer, Arctic White
Mfr # 8921-AF-1
Zoro # G600904262
Free Shipping & Returns
$1,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clinton
- MFR # 8921-AF-1
- Zoro # G600904262
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Mobile cabinet with 2 doors, 1 drawer and 1 adjustable shelf
Easy-clean, all-laminate interior
Tough Thermofoil exterior with no front-facing seams
One-piece, vacuum-formed, gray haircell texture top rimmed on all sides
Fully adjustable, soft-close, door hinges
Smooth glide, with one-piece metal sides and a load capacity of 75 lbs.
Tough, plastic bumpers on each side of the base
Cabinet is mounted on four, 3" swivel casters (two locking)
Satin finish pulls
24.875W" x 18.375"D x 35.25"H
Easy-clean, all-laminate interior
Tough Thermofoil exterior with no front-facing seams
One-piece, vacuum-formed, gray haircell texture top rimmed on all sides
Fully adjustable, soft-close, door hinges
Smooth glide, with one-piece metal sides and a load capacity of 75 lbs.
Tough, plastic bumpers on each side of the base
Cabinet is mounted on four, 3" swivel casters (two locking)
Satin finish pulls
24.875W" x 18.375"D x 35.25"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDMATTRESS.COM Pedigo 540 MedComfort Foam Replacement Pad - Depth 4" (540-4)
- SYNERGY Medicine Vending Machine, 49 lb., 20 in. W (HA6-T)
- ILC Replacement for Datex Ohmeda 545317-hel ECG Lead Wire (545317-HEL ECG LEAD WIRE DATEX OHMEDA)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.7V Battery (11403-000002)
- CLINTON Space Place Cabinets (6135-BW)
- CLINTON Serengeti Sunrise Cabinets (6151-BW)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, Light Gray (GLZ6754)
- TUHOME Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, White (GLB6746)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- GLOBAL INDUSTRIAL Stainless Steel 304 Wall Cabinet, 30inW x 12inD x 30inH (316087A)
- AEK AED Single Bleeding Control Emergency Kit Combination Cabinet (EN9693)
- Clinton Medical Carts & Cabinets