Shop All Specialty Chairs
Clinton
Extra-Wide, Blood Chair w/ Padded Flip Arm & Drawer, Wedgewood
Mfr # 66002-3WW
Zoro # G600922594
product price: $1,667.99
/ea
Free Shipping & Returns
$1,667.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 66002-3WW
- Zoro # G600922594
- Country of Origin United States
- Category Specialty Chairs
Description
Padded seat and backrest
Padded flip arm and armrest
ClintonCleanTM drawer top
One-piece, all-plastic drawer
A full 35" wide seat to accommodate a larger patient, or parent and child (89 cm)
1-1/4” square, heavy duty, all-welded, tubular steel frame (3.18 cm)
Adjustable height and depth flip arm(s)
Flip arm(s) positions in place when in use, then flips out of the way for easy exit
Comfortable 2” padding throughout (5 cm)
Neutral Gray, powder-coated frame
Height adjustable armrest
Easy-clean, durable vinyl in a selection of colors
ClintonCleanTM arms option available
400 lbs. combined load capacity under normal use (181.4 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm option, otherwise chair will be shipped as shown.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Seat 35"W x 18"D x 20"H
Overall 53"W x 26"D x 36"H
Arm Height Range 27" – 33"
Arm Adjustments 6"
Padded flip arm and armrest
ClintonCleanTM drawer top
One-piece, all-plastic drawer
A full 35" wide seat to accommodate a larger patient, or parent and child (89 cm)
1-1/4” square, heavy duty, all-welded, tubular steel frame (3.18 cm)
Adjustable height and depth flip arm(s)
Flip arm(s) positions in place when in use, then flips out of the way for easy exit
Comfortable 2” padding throughout (5 cm)
Neutral Gray, powder-coated frame
Height adjustable armrest
Easy-clean, durable vinyl in a selection of colors
ClintonCleanTM arms option available
400 lbs. combined load capacity under normal use (181.4 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm option, otherwise chair will be shipped as shown.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Seat 35"W x 18"D x 20"H
Overall 53"W x 26"D x 36"H
Arm Height Range 27" – 33"
Arm Adjustments 6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL USB IRDA ADAPTER, (REF: 9355-0807, ACT-IR2000-UL, ACT-IR2002UL) (8000-0815)
- VORTIX TECHNOLOGY Mini Gun Massager v2.0, Black (VRTX-MINI-V2)
- DIAL PROFESSIONAL Basics Hypoallergenic Foaming Hand Wash, Honeysuckle, 15.2 oz, 4PK (1700098609)
- CABLES & SENSORS Welch Allyn Compatible NIBP Hose - Adult/Pediatric Double Hose 250 cm (AD-41-460)
- CLINTON U-Leg Couch, Black (3600-24-3BK)
- CLINTON Bariatric, Blood Drawing Chair w/ Padded Arms, Wedgewood (66000B-3WW)
- CLINTON Blood Drawing Chair / ClintonClean™ Arms (66060-P)
- RAIZER II Mobile Lifting Chair 330 lbs. Weight Capacity (105029)
- GIFTMARK Giftmark 6700BK Upholstered Couch with Draw Black (6700BK)
- CLINTON INDUSTRIES Clinton„¢ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms (66000)
- Clinton Specialty Chairs