Shop All EMT Supplies
Clinton
Economy Stainless Steel IV Pole with Welded 2-Hook Top, 22" Diameter
Mfr # IVS-31
Zoro # G900924939
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # IVS-31
- Zoro # G900924939
- Country of Origin Taiwan, Province of China
- Category EMT Supplies
Description
Stainless steel pole and base
2-hook non detachable top
Knob lock height adjustment
Heavy duty, stainless steel base with low center of gravity design
Ram's horn hooks
2" rubber wheel, ball bearing casters
See available options
45 lbs. load capacity under normal use
*Clinton stainless steel items are not M.R.I. compatible.
Base Diameter: 22"
Height Range: 60"-100"
2-hook non detachable top
Knob lock height adjustment
Heavy duty, stainless steel base with low center of gravity design
Ram's horn hooks
2" rubber wheel, ball bearing casters
See available options
45 lbs. load capacity under normal use
*Clinton stainless steel items are not M.R.I. compatible.
Base Diameter: 22"
Height Range: 60"-100"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (HS01X-MD)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk, Width: 3 in (5-902)
- UNIMED MIDWEST Tongue Depressor, NonSterile, 5.5In, PK500 (DNTD313311)
- A2Z SCILAB Dental Tartar Remover Tooth Plaque Scraper Remover #6 (A2Z-ZR206)
- FIELDTEX First Aid Kit, Combat, Individual, Black (911-110266-11266)
- MEDSOURCE IV Extension Set, Clear/White, 7in L, PK100 (MS-83091)
- FIRST AID ONLY Tongue Depressor, 6 in. L, PK500 (25-950)
- MAYDAY Emergency Drinking Water, 125mL (78804)
- QUIKCLOT Emergency Medical Kit, Nylon, Blk, 6-3/8" H (2064-0293)
- MABIS Digital Thermometer, Oral, 2-7/64 In. L (15-691-000)
- ALARM LOCK AlarmLock: S6188 CAM ASSEMBLIES DL1200/DL1300 TRILOGY SERIES HW1824 LEFT HAND AND RIGHT HAND (ALL-S6188)
- Clinton EMT Supplies