Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Double Post Mayo Stand
Mfr # M-22
Zoro # G200925780
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # M-22
- Zoro # G200925780
- Country of Origin Taiwan, Province of China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Removable stainless steel tray
2 ball bearing, rubber casters
1" chrome-plated pole & base
Tip style position base
Knob height adjustment
Removable 19' x 12-3/4" x 3/4" stainless steel tray
15 lbs. load capacity under normal use
Base Width: 21"
Base Depth: 20"
Height Range: 34"-54"
2 ball bearing, rubber casters
1" chrome-plated pole & base
Tip style position base
Knob height adjustment
Removable 19' x 12-3/4" x 3/4" stainless steel tray
15 lbs. load capacity under normal use
Base Width: 21"
Base Depth: 20"
Height Range: 34"-54"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Aspirin, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7004)
- BAUSCH + LOMB Eye Drops, Dry Eye Therapy, 30PK (622219)
- JOHNSON & JOHNSON RED CROSS First Aid Kit, 12 Pieces, Plastic Case (8295)
- STERICYCLE Sharps Mailback System, 1/4 Gal., Red (1Q5V4)
- CLINTON Ocean Commotion Treatment Table (7936)
- CLINTON Alpha Series Treatment Table w/ Shelving, Royal Blue (3030-27-3RB)
- CLINTON Family Practice Table w/ Stool, Gray Coat, Color: Royal Blue (8890-1GR-3RB)
- CLINTON Infusion Pump Frame (IV-42)
- CLINTON Flat Top, STR Line Treatment Table, Natural Finish, Black (100-27-1NT-3BK)
- CLINTON Alpha Series Treatment Table with Shelf, Black (3020-27-3BK)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater - Table Top (WES31-1566)
- Clinton Diagnostic Equipment