Shop All Lab Chairs & Stools
Clinton
Chrome Base Stool, Warm Gray
Mfr # 2102-3WG
Zoro # G200915774
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 2102-3WG
- Zoro # G200915774
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Round foot ring
1" diameter, S-style, all-welded frame
Firm polyfoam padding
4" thick seat for extra comfort
2" rubber wheel, ball bearing casters
solid steel machine screw adjustment
All models have 19.5" diameter bases
Cover cap conceals top welds
Seat is mounted to a 6" x 6" steel base
Premium, stain resistant, woven, knit-backed vinyl upholstery
250 lbs. load capacity under normal use
Seat 14"
Base Diameter 49.5"
Height Range 18.5"-25.5"
1" diameter, S-style, all-welded frame
Firm polyfoam padding
4" thick seat for extra comfort
2" rubber wheel, ball bearing casters
solid steel machine screw adjustment
All models have 19.5" diameter bases
Cover cap conceals top welds
Seat is mounted to a 6" x 6" steel base
Premium, stain resistant, woven, knit-backed vinyl upholstery
250 lbs. load capacity under normal use
Seat 14"
Base Diameter 49.5"
Height Range 18.5"-25.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Red Silicone Safety Pipet Filler (470113)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- CELLTREAT Centrifuge Tube, 15mL, Bag, PK500 (229411)
- DIGI-SENSE Thermocouple Connector, Standard, Type-K (18527-01)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Basic Poly Med Bench Chair, Casters (BR-BPMBCH-RG-NF-RC)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8546)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Chrome, Glides (BR-TPMBCH-CR-A0-NF-RG)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", No Arms, Black (BR-ESD-VMBCH-CR-T0-A0-NF-EG-ESDBLK)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-NECR-MBCH-CR-T1-A1-CF-EC-ESDBLK)
- Clinton Lab Chairs & Stools