Shop All Medical Carts & Cabinets
Clinton
Cabinet w/2 DRS, 5 DWRS & Desk, Maple Top, Gray Cabinet
Mfr # 8048-99-0MP-1GR
Zoro # G700904148
product price: $2,973.99
/ea
Free Shipping & Returns
$2,973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 8048-99-0MP-1GR
- Zoro # G700904148
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Base cabinet with 2 doors, 5 drawers and 1 adjustable shelf
1 desk & 1 stainless steel sink with chrome faucet set
Easy-clean, all laminate surfaces
Cabinets ship as one unit, desk ships separate
All holes are pre-drilled and all hardware is provided to connect the desk to the cabinets
Adjustable, self-closing drawers hold up to 75 lbs.
Concealed, soft-close, door hinges
3.25" backsplash included with top
All sink openings are pre-cut in tops for easy installation
Satin finish pulls
Table 72"L x 18"W x 35"H
Desk 24"L x 18"W x 30"H
1 desk & 1 stainless steel sink with chrome faucet set
Easy-clean, all laminate surfaces
Cabinets ship as one unit, desk ships separate
All holes are pre-drilled and all hardware is provided to connect the desk to the cabinets
Adjustable, self-closing drawers hold up to 75 lbs.
Concealed, soft-close, door hinges
3.25" backsplash included with top
All sink openings are pre-cut in tops for easy installation
Satin finish pulls
Table 72"L x 18"W x 35"H
Desk 24"L x 18"W x 30"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Heavy Woven Adhesive Bandages, Strip, 2 x 3, PK25, 25PK (G160)
- AMREP Zep Acclaim Antibacterial Hand Soap, Floral Fragrance, Gallon Bottle - 314924 (314924)
- PRIDE MOBILITY Lift Chair Hand Control (ELEASMB1030)
- TRU-COLOUR BANDAGES Skin Tone Spot Bandages: Olive, Green Bag, PK50 (TCB-GDOT)
- CLINTON Serengeti Sunrise Cabinets (6151-BW)
- CLINTON Space Place Cabinets (6135-BW)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- OMNIMED Wall Mounted Patient & Employee Personal Storage Lockers (I-IV) (182180)
- TOTER 32 Gal. Red Hazardous Waste Trash Can with Wheels and Lid Lock (RMN32)
- TOTER 96 Gal. Red Hazardous Waste Caster Trash Can with Wheels and Lid Lock (RMC96)
- VISUAL WORKPLACE Crash Cart 5S (90-1325)
- Clinton Medical Carts & Cabinets