Shop All Medical Carts & Cabinets
Clinton
Cabinet w/ 6 Doors & 3 Drawers, Gray Top, Gray Cabinet
Mfr # 8072-0GR-1GR
Zoro # G700904186
Free Shipping & Returns
$2,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clinton
- MFR # 8072-0GR-1GR
- Zoro # G700904186
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Base cabinet with 6 doors, 3 drawers and 3 adjustable shelves
Easy-clean, all laminate surfaces
Tough, chip resistant edges
Units are pre-assembled to save installation time
Fully adjustable, soft-close hinges
3.25" backsplash included with top
Smooth glide drawers with one-piece metal sides hold up to 75 lbs
Satin finish pulls
72"L x 18"W x 35"H
Easy-clean, all laminate surfaces
Tough, chip resistant edges
Units are pre-assembled to save installation time
Fully adjustable, soft-close hinges
3.25" backsplash included with top
Smooth glide drawers with one-piece metal sides hold up to 75 lbs
Satin finish pulls
72"L x 18"W x 35"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Fanny Pack, Red (MS-33309)
- STEINS Adhesive Felt Corn Pad, C-3, 1/16", PK500 (765-1021-0000)
- BASICWISE Twice Daily Clear Plastic Pill Organizer (QI003402)
- WELCH ALLYN BB0 3.5V LAMP (06500-U)
- CLINTON Space Place Cabinets (6135-BW)
- CLINTON Serengeti Sunrise Cabinets (6151-BW)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, White (GLB5590)
- CUBIX SAFETY AED Soft Carry Case for Defibtech Lifeline (DT-100)
- TUHOME Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, White (GLB6746)
- TUHOME Jaspe Mirror Cabinet, Three Internal Shelves, One Open Shelf, Double Door Cabinet, White (GLB5550)
- AMERICAN HOSPITAL SUPPLY Wall Cabinet with Alarm, Large (AHS-AEDC-LA)
- Clinton Medical Carts & Cabinets