Shop All Positioners
Clinton
Bolster, 8" Diameter, GunMetal
Mfr # 51-3GM
Zoro # G800915563
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 51-3GM
- Zoro # G800915563
- Country of Origin United States
- Category Positioners
Description
Firm high density urethane foam core
Knit-backed, sewn, vinyl cover
Easy-clean surface
Diameter 8"
Length 24"
Knit-backed, sewn, vinyl cover
Easy-clean surface
Diameter 8"
Length 24"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSODYNE Repair & Protect Toothpaste 3.4 oz., PK12 (84040)
- DAP Dynaflex Ultra, 10.1 oz, Dark Bronze (7079818216)
- GUARD-TEX Safety Tape, Green, 1 In. W, 30 yd. L, PK12 (41308-1)
- NURSE ASSIST Sterile Water, Bottle Package Type, 16 oz. (NSWC418290)
- CLINTON Small Pillow, Black (20-3BK)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- MCKESSON Arm Elevator (136-75751)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- Clinton Therapy & Rehabilitation