Shop All Positioners
Clinton
Bolster, 8" Diameter, Burgundy
Mfr # 51-3BG
Zoro # G500915375
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 51-3BG
- Zoro # G500915375
- Country of Origin United States
- Category Positioners
Description
Firm high density urethane foam core
Knit-backed, sewn, vinyl cover
Easy-clean surface
Diameter 8"
Length 24"
Knit-backed, sewn, vinyl cover
Easy-clean surface
Diameter 8"
Length 24"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Gel, Bottle, 4 oz. (BJ4-24)
- EMI EMS/Trauma/Response Rapid Response Refill Kit, Plastic (874)
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0958-04)
- FIRST AID ONLY CPR Mask, 1-Way Valve, 3/5"Wx4"Lx2-1/10"H, White (FAO21011001)
- CLINTON Small Pillow, Black (20-3BK)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- MCKESSON Arm Elevator (136-75751)
- Clinton Positioners