Shop All Positioners
Clinton
Bolster, 6" Diameter, Black
Mfr # 50-3BK
Zoro # G800915839
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 50-3BK
- Zoro # G800915839
- Country of Origin United States
- Category Positioners
Description
Firm high density urethane foam core
Knit-backed, sewn, vinyl cover
Easy-clean surface
Diameter 6"
Length 24"
Knit-backed, sewn, vinyl cover
Easy-clean surface
Diameter 6"
Length 24"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Curling Iron 1" Tourmln (CD107NN)
- STEINS Adhesive Felt Corn Pad, C-3, 1/16", PK500 (765-1021-0000)
- VERIDIAN HEALTHCARE Self-Taking Home Blood Pressure Kit With Attached Stethoscope, Latex Free, Adult (01-5501)
- CABLES & SENSORS Banana Adapters - Adult/Pediatric Banana with Pinch/Grabber Set of 14 (AD14-DP0)
- CLINTON Small Pillow, Black (20-3BK)
- MCKESSON Arm Elevator (136-75751)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- Clinton Therapy & Rehabilitation