Shop All Specialty Chairs
Clinton
Blood Drawing Chair with Padded Arms, Burgundy
Mfr # 66010-3BG
Zoro # G100922834
product price: $1,122.99
/ea
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 66010-3BG
- Zoro # G100922834
- Country of Origin United States
- Category Specialty Chairs
Description
Contoured padded seat and padded, arched backrest
Padded flip arm and armrests
1-1/4” square, heavy duty, all-welded, tubular steel, frame (3.18 cm)
Adjustable height and depth flip arm
Flip arm positions in place when in use, then flips out of the way for easy exit
Comfortable, 2” padding throughout (5 cm)
Neutral Gray, powder-coated frame
Height adjustable armrest
Adjustable foot levelers
Easy-clean, durable vinyl in a selection of colors
ClintonCleanTM arms option available
400 lbs. load capacity under normal use (181.4 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm option, otherwise chair will be shipped as shown.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Seat 17.5"W x 18"D x 20"H
Overall 31"W x 27"D x 36"H
Arm Height Range 27" – 33"
Arm Adjustments 6"
Padded flip arm and armrests
1-1/4” square, heavy duty, all-welded, tubular steel, frame (3.18 cm)
Adjustable height and depth flip arm
Flip arm positions in place when in use, then flips out of the way for easy exit
Comfortable, 2” padding throughout (5 cm)
Neutral Gray, powder-coated frame
Height adjustable armrest
Adjustable foot levelers
Easy-clean, durable vinyl in a selection of colors
ClintonCleanTM arms option available
400 lbs. load capacity under normal use (181.4 kg)
IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended.
ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm option, otherwise chair will be shipped as shown.
All blood drawing products are non-returnable unless they are unused in unopened, original packaging.
Seat 17.5"W x 18"D x 20"H
Overall 31"W x 27"D x 36"H
Arm Height Range 27" – 33"
Arm Adjustments 6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 0.89 lb. (04-635-001)
- MEDLINE INDUSTRIES, INC Medline Non-Sterile Tongue Depressors, Wood, 6" Length, 500/Box (MDS202065)
- MEDLINE INDUSTRIES, INC Curad® Flex Fabric Bandages, Knuckle, 3"L x 1-1/2"W, 100/Box (MIINON25510)
- HEALTHSMART DMI Bedpan for Bariatric Adults with No Spill or Splash Design, Blue (541-5070-0000)
- CLINTON U-Leg Couch, Black (3600-24-3BK)
- CLINTON Blood Drawing Chair / ClintonClean™ Arms (66060-P)
- GIFTMARK Giftmark 6700BK Upholstered Couch with Draw Black (6700BK)
- RAIZER II Mobile Lifting Chair 330 lbs. Weight Capacity (105029)
- CLINTON INDUSTRIES Clinton„¢ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms (66000)
- Clinton Specialty Chairs