Shop All Lab Chairs & Stools
Clinton
Black Base, 5-Leg, Pneumatic Stool, Warm Gray
Mfr # 2135-3WG
Zoro # G600915879
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 2135-3WG
- Zoro # G600915879
- Country of Origin United States
- Category Lab Chairs & Stools
Description
One-piece, American-made, Black, nylon base
Full size diameter top and base for comfort and stability
5-leg design for greater stability
Firm polyfoam padding
4" thick seat for extra comfort
2.5" dual wheel casters
Single lever, pneumatic height adjustment
All seats have 3/4" thick solid plywood base
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
Knock-down design saves on shipping
Easy, no tools required assembly
Customizable with options including a backrest – see options
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19"-24"
Full size diameter top and base for comfort and stability
5-leg design for greater stability
Firm polyfoam padding
4" thick seat for extra comfort
2.5" dual wheel casters
Single lever, pneumatic height adjustment
All seats have 3/4" thick solid plywood base
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
Knock-down design saves on shipping
Easy, no tools required assembly
Customizable with options including a backrest – see options
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19"-24"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Micro Fine Point Dissecting Needle #23 Single Ended Stainless Steel (A2Z-ZR191)
- SYNTHWARE HEAT TRANSFER BLOCK FOR ROUND BOTTOM FLASKS (H200003)
- EPPENDORF Pipetter Tips, 50 to 1000uL, PK1000 (022492055)
- BEING SCIENTIFIC Incubator (BIC-120C)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", No Arms, Black (BR-ESD-VMBCH-CR-T0-A0-NF-EG-ESDBLK)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Navy, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A0-BF-RC-F45)
- BLUE RIDGE ERGONOMICS Chair, Vinyl, Med Bench, Chrome Glides, Dov (BR-VMBCH-CR-T0-A0-NF-RG-8567)
- BLUE RIDGE ERGONOMICS Bench Chair, Poly, Med, Bk, Tilt, AA BF Gld (BR-PMBCH-MB-RG-T1-A1-BF-RG)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSL-RG-CF-RC-BLU)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk CF Cast BLK (BR-VHBCH-MB-RG-T0-A0-CF-RC-8540)
- Clinton Lab Chairs & Stools