Shop All Lab Chairs & Stools
Clinton
Black Base, 5-Leg, Pneumatic Stool w/ Backrest, Warm Gray
Mfr # 2135-21-3WG
Zoro # G800915631
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 2135-21-3WG
- Zoro # G800915631
- Country of Origin United States
- Category Lab Chairs & Stools
Description
One-piece, American-made, Black, nylon base
Full size diameter top and base for comfort and stability
5-leg design for greater stability
Firm polyfoam padding
Comfortable backrest
4" thick seat for extra comfort
2.5" dual wheel casters
Single lever, pneumatic height adjustment
All seats have 3/4" thick solid plywood base
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
Knock-down design saves on shipping
Easy, no tools required assembly
Customizable with options
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19"-24.5"
Full size diameter top and base for comfort and stability
5-leg design for greater stability
Firm polyfoam padding
Comfortable backrest
4" thick seat for extra comfort
2.5" dual wheel casters
Single lever, pneumatic height adjustment
All seats have 3/4" thick solid plywood base
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
Knock-down design saves on shipping
Easy, no tools required assembly
Customizable with options
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19"-24.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Bttls, Polycarbonate, Knurled Seal Cap, Non-sterile, 500mL (229469)
- SP SCIENCEWARE 50 ml Single Tube Holder. non-grip, PK5 (F18795-0000)
- LAMOTTE SOIL TEST KIT REPLACEMENT BASNUT REFILL (R-5679)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-FMBCH-CR-T1-A0-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-CC-BLK)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Blk, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A1-BF-RC-F42)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- GLOBAL EQUIPMENT Chrome Two-Step Foot Stool With Handrail (436961HR)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-ESD-VMBCH-CR-T0-A1-NF-EC-ESDBLK)
- Clinton Lab Chairs & Stools