Shop All Lab Chairs & Stools
Clinton
Black Base, 5-Leg, Pneumatic Stool w/ Backrest, Country Mist
Mfr # 2135-21-3CM
Zoro # G800915860
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 2135-21-3CM
- Zoro # G800915860
- Country of Origin United States
- Category Lab Chairs & Stools
Description
One-piece, American-made, Black, nylon base
Full size diameter top and base for comfort and stability
5-leg design for greater stability
Firm polyfoam padding
Comfortable backrest
4" thick seat for extra comfort
2.5" dual wheel casters
Single lever, pneumatic height adjustment
All seats have 3/4" thick solid plywood base
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
Knock-down design saves on shipping
Easy, no tools required assembly
Customizable with options
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19"-24.5"
Full size diameter top and base for comfort and stability
5-leg design for greater stability
Firm polyfoam padding
Comfortable backrest
4" thick seat for extra comfort
2.5" dual wheel casters
Single lever, pneumatic height adjustment
All seats have 3/4" thick solid plywood base
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
Knock-down design saves on shipping
Easy, no tools required assembly
Customizable with options
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19"-24.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Plastic Blower, 12" (9546)
- ZORO SELECT Crucible Tongs, SS, 9" L (787-108)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 1X3/8 (F37102-0138)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, BF, Glds, Gry, Backrest: Adjustable Back Rest with Lumbar Support (BR-FMBCH-MB-RG-T1-A0-BF-RG-F44)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, RT Glides, Nav (BR-FMBCH-RT-T0-A0-RG-F45)
- BOSS OFFICE PRODUCTS Boss Gray Caressoft Vinyl Medical Stool with Back Cushion - Gray (B245-GY)
- BLUE RIDGE ERGONOMICS Basic Poly Med Bench Chair, Casters (BR-BPMBCH-RG-NF-RC)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Blue (IPHBSO-RG-CF-RG-BLU)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, AA BF Casters (BR-PHBCH-MB-RG-T0-A1-BF-RC)
- Clinton Lab Chairs & Stools