Shop All Lab Chairs & Stools
Clinton
Black Base, 5-Leg, Pneumatic Stool w/ Backrest, Black
Mfr # 2135-21-3BK
Zoro # G200915668
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 2135-21-3BK
- Zoro # G200915668
- Country of Origin United States
- Category Lab Chairs & Stools
Description
One-piece, American-made, Black, nylon base
Full size diameter top and base for comfort and stability
5-leg design for greater stability
Firm polyfoam padding
Comfortable backrest
4" thick seat for extra comfort
2.5" dual wheel casters
Single lever, pneumatic height adjustment
All seats have 3/4" thick solid plywood base
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
Knock-down design saves on shipping
Easy, no tools required assembly
Customizable with options
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19"-24.5"
Full size diameter top and base for comfort and stability
5-leg design for greater stability
Firm polyfoam padding
Comfortable backrest
4" thick seat for extra comfort
2.5" dual wheel casters
Single lever, pneumatic height adjustment
All seats have 3/4" thick solid plywood base
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
Knock-down design saves on shipping
Easy, no tools required assembly
Customizable with options
250 lbs. load capacity under normal use
Seat 16"
Base Diameter 24"
Height Range 19"-24.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit, 1 Drop -40 Ppm As NaNO2 (TK3302-Z)
- SP BEL-ART Spinpak Magnetic Stir Bars 2 x 5/16, PK5 (F37157-0020)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-87)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- CLINTON Chrome Base Stool, Black (2102-3BK)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, AA CF Glides (BR-PHBCH-MB-RG-T0-A1-CF-RG)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", Adjustable Arms, Black (BR-NECR-DHCH-CR-T1-A1-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Casters (BR-TPMBCH-RG-A0-NF-RC)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Chrome, Glides (BR-TPMBCH-CR-A0-NF-RG)
- BLUE RIDGE ERGONOMICS Bench Chair, Poly, Med, Bk, Chrome, AA Cast (BR-PMBCH-MB-CR-T0-A1-NF-CC)
- Clinton Lab Chairs & Stools