Shop All Staircases
Clinton
Adjustable Small Staircase
Mfr # 4-6500-36
Zoro # G300915650
product price: $2,278.99
/ea
Free Shipping & Returns
$2,278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clinton
- MFR # 4-6500-36
- Zoro # G300915650
- Country of Origin United States
- Category Staircases
Description
1.5 diameter stainless steel handrails with end bumpers
Fast easy height adjustments with self indexing spring action plungers and numbered height indicator strips (no holes to line up or count)
Second knob removes any side-to-side play for a rigid upright
Hardwood plywood base with durable, UV satin, topcoat finish
Assembled with steel fasteners (No glued wood dowels)
All edges are banded with tough, Slate Gray, edge banding
2 full width safety treads on each step
Available in 30" & 36" widths
450 lbs. weight limit (both models)
Adjusts to all ages from children to adult in 1.5" increments
Patient can ascend and descend without turning
Requires a minimum 8' ceiling
Platform 30"W x 24"D x 12"H
2 Steps 10"W x 30"D x 6"H
3 Steps 10"W x 30"D x 4"h
Overall Size 34"W x 54"D x 36.5" –50"H
Fast easy height adjustments with self indexing spring action plungers and numbered height indicator strips (no holes to line up or count)
Second knob removes any side-to-side play for a rigid upright
Hardwood plywood base with durable, UV satin, topcoat finish
Assembled with steel fasteners (No glued wood dowels)
All edges are banded with tough, Slate Gray, edge banding
2 full width safety treads on each step
Available in 30" & 36" widths
450 lbs. weight limit (both models)
Adjusts to all ages from children to adult in 1.5" increments
Patient can ascend and descend without turning
Requires a minimum 8' ceiling
Platform 30"W x 24"D x 12"H
2 Steps 10"W x 30"D x 6"H
3 Steps 10"W x 30"D x 4"h
Overall Size 34"W x 54"D x 36.5" –50"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Leg Lifting Aid, Tan, Nylon, Contains Latex (640-8222-0000)
- MEDIQUE Magnesium Salicylate Pain Reliever, 580mg (07480)
- DREAMBABY EZYFit Series Stroller Hook, Jumbo, For Strollers, Shopping Carts, Wheelchairs, Walkers or More (L260)
- HONEYWELL Hand Sanitizer, Size 0.9g, Gel, PK25 (5501800)
- CLINTON Small Up/Down Staircase (4-5500-36)
- CLINTON Convertible Staircase (4-5080-36)
- EVAC-CHAIR Wall Bracket, For 4WLZ7 and 4WLZ8 (305)
- FERNO Wall Bracket, For 2LBB4 (0822096)
- Clinton Staircases